Skip to Content
Merck
All Photos(1)

Key Documents

TRD3D0039

Sigma-Aldrich

Stiron HIPS 3D Printing Filament

greener alternative

signal white, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352203
NACRES:
NA.23

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

1 kgeach

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with "Design for energy efficency". Click here for more information.
Stiron HIPS 3D printing filament:
  • The perfect material for evaluating quick prints
  • Ideal for ABS support as it can be solved in limonene
  • The purity of the material renders a matte surface, pleasant to touch
  • Technical prints with ease

Material Properties
  • Density: 1.04 g/cm3
  • Water absorption: 0.1%
  • Tensile modulus: 1800 MPa
  • Tensile strain at yield: 1.5%
  • Charpy Impact at 23°C: 12 kJ/m2
  • MFR: 4g/10min
  • Melting point: 240°C

Application

This product can be used in material extrusion 3D printing technique.
Stiron HIPS 3D Printing Parameters
  • Extruder (nozzle) temperature: 220 +/-10 °C
  • Bed temperature: 85+/-10 °C
  • Print speed: 60-90 mm/s
  • Fan: 0-30 %
  • Minimum nozzle diameter: 0.3 mm
  • Plate materials: blue tape, kapton tape, etc.

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service