GF14595543
Polyvinylfluoride
(PVF), film, thickness 0.05 mm, L 1 m
Synonym(s):
FV331050
About This Item
Recommended Products
form
film
manufacturer/tradename
Goodfellow 145-955-43
L
1 m
thickness
0.05 mm
1 of 4
This Item | GF55353090 | GF14295270 | GF96596139 |
---|---|---|---|
film | film | film | film |
1 m | 5 m | 0.5 m | - |
0.05 mm | 0.05 mm | 0.025 mm | 0.05 mm |
General description
Legal Information
Storage Class Code
10 - Combustible liquids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service