Skip to Content
Merck
All Photos(1)

Key Documents

CLS808450

Pyrex® centrifuge tubes with pennyhead stopper

capacity 50 mL, With graduations

Synonym(s):

Corning® 8084

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

material

borosilicate glass
conical bottom tube

sterility

non-sterile

feature

cap: no

packaging

pack of 1
case of 12

manufacturer/tradename

Corning 8084-50

availability

not available in EU

O.D. × L

28 mm × 151 mm

capacity

50 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

Other Notes

15 mL size has 1 mL graduations upward from tip; 50 mL size has 0.5 mL graduations upward from tip to 10 mL and 1mL graduations from 10 to 50 mL.
Stopper size for the 5 mL tube is 9, for the 15 mL tube is 13, and for the 50 mL tube is 16

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service