BR130974
BRAND® storage bottle
volume 10 L, wide neck
Synonym(s):
Bottles, Storage Bottles
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
high-density polyethylene
round bottle
white bottle
wide-mouth bottle
Joint
joint threaded neck
feature
with cap
packaging
pack of 1 ea
manufacturer/tradename
BRAND 130974
capacity
10 L
diam. × H
210 mm × 395 mm
volume
10 L
10000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With screw cap and carrying handle.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service