Skip to Content
Merck
All Photos(1)

Key Documents

BAH370170000

Magnetic stirrer, battery powered

pack of 1 ea

Synonym(s):

portable stirplate, portable stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

material

polypropylene plate

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H37017-0000

parameter

900 rpm speed

L × W × H

23.5 cm × 12.7 cm × 8.9 cm

plate size × W × L

× 12.7 mm × 23.5 mm

General description

Battery powered magnetic stirrer offers portable, lightweight stirring power. Ideal for field use, inside incubators or anywhere else electricity is not convenient or simply not available. CE marked.

Features and Benefits

  • Operates on 1 or 2 "D" batteries; 2 batteries will provide approximately 16 days of continuous operation.
  • Mix up to 1L.
  • Speed control knob with separate on/off switch; operate up to 900RPM
  • Durable, chemical-resistant polypropylene.
  • Compact dimensions of 23.5 cm × 12.7 cm × 8.9 cm.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service