94098
Drying pearls orange
Synonym(s):
Aluminum silicate, Silica gel orange
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
description
heavy metal free
Quality Level
form
beads
capacity
>30 % absorption capacity (water)(at 80% rel. humidity, 25°C)
General description
Drying pearls Orange (Silica gel orange), commonly used as a drying agent in laboratories, is suitable for drying all gases and solids. It is used in desiccators, drying towers, and absorption tubes. Silica gel orange provides longer storage conditions due to its large surface area which enables high absorption capacity. It also changes its color from orange to colorless after moisture absorption (approx. 6 wt% load).
Reconstitution
regeneration by drying at 130 - 160 °C; do not heat above 160 °C
Storage Class Code
13 - Non Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Bioresource technology, 118, 374-381 (2012-06-19)
Canadian pinewood was pyrolyzed at 450 °C in an Infrared oven and the pyrolysis vapors were converted by passing through a catalyst bed at 450 °C. The catalysts studied were amorphous silica alumina (ASA) containing alkali metal or alkaline earth
The journal of physical chemistry. B, 116(41), 12614-12620 (2012-09-18)
The low solubility (high durability) of yttrium aluminosilicate (YAS) glass is one of its most important properties for use in in situ radiotherapy. Simple parameters, such as silica or yttria content or network connectivity, are not sufficient to rationalize the
ACS applied materials & interfaces, 3(9), 3673-3681 (2011-08-24)
Ceramic silica (SiO(2)) hybrid nanofibers were prepared by electrospinning of solutions containing biocompatible polymer and modified silica precursors. The new hybrid nanofibers are based on polyethylene oxide (PEO) and a new solution of modified sol-gel particles of mixture containing tetraethoxysilane
Proton conductivity in silica gels
Ionics, 12(2), 131-134 (2006)
ACS applied materials & interfaces, 4(2), 965-976 (2012-01-21)
The fabrication, detailed characterization, and molecular transport properties of nanocomposite membranes containing high fractions (up to 40 vol %) of individually-dispersed aluminosilicate single-walled nanotubes (SWNTs) in poly(vinyl alcohol) (PVA), are reported. The microstructure, SWNT dispersion, SWNT dimensions, and intertubular distances
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service