International journal of computerized dentistry, 16(2), 125-141 (2013-08-13)
This article presents two novel options for lithium-disilicate restorations supported by single-tooth implants. By using a Ti-Base connector, hybrid abutments and hybrid abutment crowns can be fabricated for different implant systems. The latter option in particular is an interesting new
Journal of nanoscience and nanotechnology, 13(8), 5807-5810 (2013-07-26)
In this study, hydroxyapatite (HA) was coated on anodized titanium (Ti) surfaces through radio frequency magnetron sputtering in order to improve biological response of the titanium surface. All the samples were blasted with resorbable blasting media (RBM). RBM-blasted Ti surface
Study of a TiO2 photocatalytic coating for use in plasma catalysis.
K Van Wesenbeeck et al.
Communications in agricultural and applied biological sciences, 78(1), 227-233 (2013-07-24)
Journal of nanoscience and nanotechnology, 13(7), 4934-4942 (2013-08-02)
Metal-doped anatase nanosized titania photocatalysts were successfully synthesized using a sol-gel process. Different amounts of the dopants (0.2, 0.4, 0.6, 0.8 and 1.0%) of the metals (Ag, Ni, Co and Pd) were utilized. The UV-Vis spectra (solid state diffuse reflectance
Journal of nanoscience and nanotechnology, 13(8), 5316-5326 (2013-07-26)
Electrochemically anodized TiO2 nanotubular arrays can provide large surface areas for biological species attachment. In order to further enhance the biocompatibility of Ti medical implants, we deposited a pre-synthesized hydroxyapatite inside and on the nanotubular arrays, and examined the biocompatibility
Biomedical implants are essentially foreign substances within the human body that must survive many years’ exposure to demanding mechanical and physiological conditions. Despite these challenges, metal implants have been widely used to substitute for or rebuild hard tissues such as bones and teeth.
Questions
Reviews
★★★★★ No rating value
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.