Skip to Content
Merck
All Photos(1)

Key Documents

G005665

HPLC Analysis of Aminopterin and Related Compounds on Ascentis® Express C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 15 cm x 4.6 mm I.D., 2.7 μm particles (53829-U)
mobile phase: [A] 10 mM ammonium formate, pH 3.0; [B] acetonitrile; (90:10, A:B)
flow rate: 1.0 mL/min
column temp.: 35 °C
detector: UV, 280 nm
injection: 5 μL

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Analysis Note

This application demonstrates the suitability of the Ascentis C18 for the analysis of aminopterin, folic acid and methotrexate. Structures along with the optimized chromatogram obtained on the Ascentis Express C18 are presented

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Aminopterin
    Folic acid
    Methotrexate

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service