Skip to Content
Merck
All Photos(1)

Key Documents

G005606

HPLC Analysis of 2-AMP and Piroxicam on Ascentis® Express F5

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express F5, 10 cm x 4.6 mm I.D., 2.7 μm particles (53590-U)
mobile phase: [A] 10 mM ammonium formate, pH=3; [B] acetonitrile; (75:25, A:B)
flow rate: 0.8 mL/min
pressure: 1635 psi (113 bar)
column temp.: 35 °C
detector: UV, 230 nm
injection: 5 μL
sample: 100 μg/mL Piroxicam and 10 μg/mL 2-AMP in mobile phase

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    2-Aminopyridine
    Piroxicam

standard


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service