82023-U
Hamilton® PRP-X100 (5 µm) HPLC Columns
L × I.D. 25 cm × 4.6 mm, PEEK hardware
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
NACRES:
SB.52
Recommended Products
product name
Hamilton PRP-X100 HPLC Column, 5 μm particle size, L × I.D. 25 cm × 4.6 mm, PEEK hardware
material
PEEK column
manufacturer/tradename
Hamilton
packaging
1 ea of
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
matrix
PS-DVB particle platform
polymeric
matrix active group
ammonium ion, quaternary phase
particle size
5 μm
pore size
100 Å
operating pH
1-14
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
guard column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service