Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
NB.21
L × i.d.:
2 cm × 2.1 mm
Particle size:
5 μm
Matrix active group:
HILIC Amide, amide, alkyl phase
Pore size:
120 Å
Product Name
SUPELCOSIL™ LC-ABZ Supelguard Cartridge, 5 μm particle size, L × I.D. 2 cm × 2.1 mm
agency
suitable for USP L60
Quality Segment
packaging
pkg of 2 ea
technique(s)
HPLC: suitable
L × I.D.
2 cm × 2.1 mm
matrix active group
HILIC Amide, amide, alkyl phase
particle size
5 μm
pore size
120 Å
application(s)
food and beverages
separation technique
reversed phase
Still not finding the right product?
Explore all of our products under SUPELCOSIL™ LC-ABZ Supelguard Cartridge
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.