If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdf
Recommended Products
grade
analytical standard
Quality Level
CofA
current certificate can be downloaded
analyte chemical class(es)
oligosaccharides
packaging
pkg of 1 kit
technique(s)
HPLC: suitable
gas chromatography (GC): suitable
application(s)
food and beverages
format
neat
storage temp.
2-8°C
Related Categories
General description
Application
Analyte
related product
Storage Class Code
10 - Combustible liquids
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
How can I determine the shelf life / expiration / retest date of this product?
1 answer-
Helpful?
-
-
How is shipping temperature determined? And how is it related to the product storage temperature?
1 answer-
Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf
Helpful?
-
-
Are any of the standards in the kit isotopically labeled internal standards?
1 answer-
The standards in this kit are not isotopically labeled.
Helpful?
-
-
May I know the concentration of monosaccharides kit?
1 answer-
This kit contains 7 monosaccharides in the following quantities:
D‐(+)‐GALACTOSE, 500 mg in amber vial
D‐(+)‐GLUCOSE, 500 mg in amber vial
D‐(+)‐MANNOSE, 1000 mg in amber vial
D‐(‐)‐FRUCTOSE, 1000 mg in amber vial
D‐(+)‐XYLOSE, 500 mg in amber vial
D‐(‐)‐ARABINOSE, 500 mg in amber vial
D‐(‐)‐RIBOSE, 500 mg in amber vialHelpful?
-
-
How much of each monosaccharide from "Product 47267, Monosaccharides Kit" is in each bottle?
1 answer-
The kit includes 7 monosaccharides in the following quantities:
D?(+)?GALACTOSE, 500 mg in amber vial
D?(+)?GLUCOSE, 500 mg in amber vial
D?(+)?MANNOSE, 1000 mg in amber vial
D?(?)?FRUCTOSE, 1000 mg in amber vial
D?(+)?XYLOSE, 500 mg in amber vial
D?(?)?ARABINOSE, 500 mg in amber vial
D?(?)?RIBOSE, 500 mg in amber vialEach compound in this kit is neat (not in a solvent).
The individual monosaccharides come in 4 mL amber vials (approximately 15mm in diameter and 45mm in height).
Helpful?
-
-
How is Product 47267, Monosaccharides Kit, packaged?
1 answer-
The individual monosaccharides come in 4 mL amber vials (approximately 15mm in diameter and 45mm in height).
Helpful?
-
-
Are the components in Product No. 47267, Monosaccharides Kit, dissolved in solvent or are they neat?
1 answer-
Each compound in this kit is neat (not in a solvent).
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
How should I store Product 47267, Monosaccharides Kit?
1 answer-
The monosaccharides should be stored in a refrigerator (cool and dry).
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service