Skip to Content
Merck
All Photos(1)

Documents

29647-U

Supelco

SLB®-IL111 Capillary GC Column

L × I.D. 100 m × 0.25 mm, df 0.20 μm

Synonym(s):

GC column, SLB-IL111, ionic liquid

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54

material

fused silica

Quality Level

parameter

50-270 °C temperature (isothermal or programmed)

Beta value

313

df

0.20 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

100 m × 0.25 mm

matrix active group

Non-bonded; 1,5-Di(2,3-dimethylimidazolium)pentane bis(trifluoromethanesulfonyl)imide phase

application(s)

agriculture
biofuels
chemicals and industrial polymers
clinical
environmental
food and beverages
petroleum

column type

capillary extremely polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: World′s first commercial column to rate over 100 on our GC column polarity scale. Selectivity most orthogonal to non-polar and intermediate polar phases, resulting in very unique elution patterns. Maximum temperature of 270 ºC is very impressive for such an extremely polar column. Great choice for separation of polarizable analytes (contain double and/or triple C-C bonds) from neutral analytes. Also a good GCxGC column choice. Launched in 2010.
USP Code: None
Phase:
  • Non-bonded
  • 1,5-Di(2,3-dimethylimidazolium)pentane bis(trifluoromethylsulfonyl)imide
Temp. Limits:
  • 50 °C to 270 °C (isothermal or programmed)

Application


  • Analysis of Long-Chain Unsaturated Fatty Acids by Ionic Liquid Gas Chromatography: Utilizes the SLB®-IL111 capillary GC column for the precise and high-resolution analysis of fatty acids, highlighting its application in food chemistry to ensure quality and authenticity of agricultural products. (Weatherly et al., 2016).

  • Characterisation of capillary ionic liquid columns for gas chromatography-mass spectrometry analysis of fatty acid methyl esters: Discusses the use of the SLB®-IL111 column in the detailed profiling of fatty acid methyl esters, demonstrating its efficiency in environmental and biochemical analysis, thereby underscoring its utility in complex sample analysis. (Zeng et al., 2013).

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Michelle S S Amaral et al.
Analytical and bioanalytical chemistry, 410(19), 4615-4632 (2017-11-12)
This study investigates applications and performance evaluation of SLB-IL60, SLB-IL76 and SLB-IL111 columns, in relation to a DB-Wax column, for the analysis of coffee volatile compounds. Both standards and an authentic coffee sample were analysed, with solid-phase microextraction (SPME) sampling

Protocols

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

Chromatograms

suitable for GCsuitable for GC, application for SPEsuitable for GCsuitable for GCShow More

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service