Skip to Content
Merck
All Photos(1)

Key Documents

27121-U

Supelco

Vials, screw top with phenolic open-top cap, pre-assembled

volume 40 mL, amber glass vial, O.D. × H 27.5 mm × 95 mm, tan PTFE/silicone septum

Synonym(s):

Screw top Vials with phenolic open-top cap, pre-assembled

Sign Into View Organizational & Contract Pricing

Select a Size

1 G
€158.41

Vendor SKU: 6975273-1G

€158.41


Availability
Ships in 14 days - from Aldrich Partner.

To order products, please contact your local dealer.

Select a Size

Change View
1 G
€158.41

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

Vendor SKU: 6975273-1G

€158.41


Availability
Ships in 14 days - from Aldrich Partner.

To order products, please contact your local dealer.

material

amber glass vial
black phenolic cap (open-top)
tan PTFE/silicone septum

feature

closure type black phenolic hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

27.5 mm × 95 mm

volume

40 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide

General description

Vials are suitable basically to inject samples from an autosampler. They are available in various sizes, although 2 mL vials are more commonly used. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Amber glass vials (volume 40 mL, O.D. × H. 27.5 mm × 95 mm) are useful in preventing the sensitive analyte under investigation from exposure to UV light. The threads on the standard vials are 24-400. The phenolic cap is autoclavable and it can withstand the temperature up to 149° C. The tan PTFE/silicone septum is sized to fit screw top vials. It is suitable for use with most organics (until pierced) and is not recommended for use with chlorosilanes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service