Skip to Content
Merck
All Photos(1)

Key Documents

25358

Supelco

VOCOL® Capillary GC Column

L × I.D. 105 m × 0.53 mm, df 3.00 μm

Synonym(s):

FS CAP VOCOL® 105M .53MM 3.0UM (NO TEST MIX)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Quality Level

Agency

EPA TO-17,502.2,624,8015,8260,OLM04.2 VOA,524.2
NIOSH 1003

parameter

≤25-230 °C temperature (isothermal or programmed)

Beta value

44

df

3.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

105 m × 0.53 mm

application(s)

environmental
food and beverages
forensics and toxicology
industrial hygiene

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.
Application: This intermediate polarity column, designed for analyses of volatile organic compounds (VOCs), offers great retention and resolution of highly volatile compounds. Use this column in direct injection ports or coupled to purge and trap systems.
USP Code: None
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • ≤0.32 mm I.D., <2 μm: Subambient to 250 °C (isothermal or programmed)
  • ≤0.32 mm I.D., ≥2 μm: Subambient to 230 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: Subambient to 250 °C (isothermal or programmed)
  • ≥0.53 mm I.D., ≥2 μm: Subambient to 230 °C (isothermal or programmed)

Application

VOCOL® column (diphenyl dimethyl polysiloxane with crosslinking moieties) may be used for their relevancy to the purge-and-trap technique and GC/MS analysis of 34 volatile organics. It was also found suitable in being used for determination of volatile compounds by whole column cryotrapping.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

VOCOL is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Synthesis of monodisperse poly(divinylbenzene) microspheres
Li K and Stover HDH
Journal of Polymer Science Part A: Polymer Chemistry, 31, 3257-3263 null
Highly conductive non aqueous polymer gel electrolytes containing ammonium hexafluorophosphate (NH4PF6).
Sharma JP and Sekhon SS
J. Mater. Sci., 41(12), 3617-3622 (2006)
Re: Bonilha HS, O'Shields M, Gerlach TT, Deliyski DD. Arytenoid adduction asymmetries in persons with and without voice disorders. Logoped Phoniatr Vocol. 2009 Aug 26:1-7. [E-pub ahead of print].
Gerhard Friedrich
Logopedics, phoniatrics, vocology, 35(3), 149-149 (2009-11-04)
Zuleica A Camargo et al.
Logopedics, phoniatrics, vocology, 38(4), 157-166 (2013-07-06)
In this phonetic study, productions of the consonant in the stressed syllable position of the word arara as produced by 13 subjects with short and/or anterior lingual frenulum were compared before and after lingual frenectomy. The results from the measurement
Svante Granqvist et al.
Logopedics, phoniatrics, vocology, 40(3), 113-121 (2014-05-29)
Phonation into glass tubes ('resonance tubes'), keeping the free end of the tube in water, has been a frequently used voice therapy method in Finland and more recently also in other countries. The purpose of this exploratory study was to

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service