Skip to Content
Merck
All Photos(1)

Key Documents

24081

Supelco

SUPELCOWAX 10 Capillary GC Column

L × I.D. 60 m × 0.25 mm, df 0.25 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Agency

OSHA 52,80
meets requirements for USP G16

parameter

35-280 °C temperature (isothermal or programmed)

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.25 mm

matrix active group

Bonded; poly(ethylene glycol) phase

application(s)

agriculture
chemicals and industrial polymers
cleaning products
cosmetics
flavors and fragrances
food and beverages
industrial hygiene
personal care
petroleum
pharmaceutical (small molecule)

column type

capillary polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required.
USP Code: This column meets USP G16 requirements.
Phase:
  • Bonded
  • Poly(ethylene glycol)
Temp. Limits:
  • ≤0.32 mm I.D.: 35 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: 35 °C to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D., ≥2 μm: 35 °C to 250 °C (isothermal or programmed)

Application

SUPELCOWAX 10 Capillary GC Column may be used for the analysis of milk fat in order to demonstrate its health benefits. It may also be used for high-resolution separation of polychlorinated biphenyls by comprehensive two-dimensional gas chromatography.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

He Nan et al.
Journal of chromatography. A, 1481, 127-136 (2016-12-31)
Lipidic ionic liquids (ILs) possessing long alkyl chains as well as low melting points have the potential to provide unique selectivity as well as wide operating ranges when used as stationary phases in gas chromatography. In this study, a total
Cheng Zhang et al.
Journal of chromatography. A, 1440, 160-171 (2016-02-27)
Structurally-tuned ionic liquids (ILs) have been previously applied as the second dimension column in comprehensive two-dimensional gas chromatography (GC×GC) and have demonstrated high selectivity in the separation of individual aliphatic hydrocarbons from other aliphatic hydrocarbons. However, the maximum operating temperatures
Luisa R Bordajandi et al.
Journal of chromatography. A, 1125(2), 220-228 (2006-06-13)
Comprehensive two-dimensional gas chromatography with micro electron-capture detection (GC x GC-microECD) has been evaluated for the enantioseparation of five chiral toxaphenes typically found in real-life samples (Parlar 26, 32, 40, 44 and 50). From the two enantioselective beta-cyclodextrin-based columns evaluated
Benoît Blanchet et al.
Journal of chromatography. B, Analytical technologies in the biomedical and life sciences, 769(2), 221-226 (2002-05-09)
This article describes two methods for the determination of 1,4-butanediol and gamma-hydroxybutyrate in human plasma and urine using capillary gas chromatography. For 1,4-butanediol, plasma or urine samples (500 microl) were extracted by protein precipitation whereas for gamma-hydroxybutyrate, plasma or urine
Luisa R Bordajandi et al.
Journal of chromatography. A, 1078(1-2), 128-135 (2005-07-13)
The feasibility of comprehensive two-dimensional gas chromatography with electron-capture detection (GC x GC-ECD) for the enantioseparation of chiral PCBs from other possible interfering compounds has been evaluated. Three commercially available enantioselective beta-cyclodextrin-based capillary columns (Chirasil-Dex, BGB-172 and BGB-176SE) have been

Articles

The work describes the development of an HS-SPME-GC-MS method to determine 2-chloroethanol as a marker of fumigant ethylene oxide in different kinds of sesame seed samples.

The work describes the development of an HS-SPME-GC-MS method to determine 2-chloroethanol as a marker of fumigant ethylene oxide in different kinds of sesame seed samples.

The work describes the development of an HS-SPME-GC-MS method to determine 2-chloroethanol as a marker of fumigant ethylene oxide in different kinds of sesame seed samples.

The work describes the development of an HS-SPME-GC-MS method to determine 2-chloroethanol as a marker of fumigant ethylene oxide in different kinds of sesame seed samples.

Chromatograms

suitable for GC

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service