Skip to Content
Merck
All Photos(1)

Key Documents

23307-U

Supelco

SPB®-5 Capillary GC Column

L × I.D. 50 m × 0.32 mm, df 5.00 μm

Synonym(s):

GC column, SPB-5, 5% diphenyl

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54
Pricing and availability is not currently available.

material

fused silica

Agency

meets requirements for USP G27 and G36

parameter

-60-300 °C temperature (isothermal or programmed)

Beta value

16

df

5.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

50 m × 0.32 mm

matrix active group

Bonded; poly(5% diphenyl/95% dimethyl siloxane) phase

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This non-polar general purpose column provides primarily a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds.
USP Code: This column meets USP G27 and G36 requirements.
Phase:
  • Bonded
  • Poly(5% diphenyl/95% dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D., <2 μm: -60 °C to 320 °C (isothermal or programmed)
  • ≤0.32 mm I.D., ≥2 μm: -60 °C to 300 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: -60 °C to 300 °C (isothermal) or 320 °C (programmed)
  • ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed)

Application

SPB®-5 capillary GC column was suitable to investigate high recoveries of polycyclic aromatic hydrocarbons (PAHs) during preparative capillary gas chromatography-mass spectrometry.[1] It may also be used for herbicide determination using In-tube Solid-phase microextraction (SPME).[2]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Manolis Mandalakis et al.
Journal of chromatography. A, 996(1-2), 163-172 (2003-07-02)
Operation parameters of a preparative capillary gas chromatography (pcGC) system were optimized to facilitate clean and efficient harvesting of individual polycyclic aromatic hydrocarbons (PAHs) for subsequent compound-specific radiocarbon analysis. For PAHs, the recommended optimized settings of the specially-designed pcGC cooled
L J Krutz et al.
Journal of chromatography. A, 999(1-2), 103-121 (2003-07-30)
Liquid-liquid extraction or solid-phase extraction followed by gas chromatography (GC) or high-performance liquid chromatography are traditional herbicide residue determination methods for environmental samples. Solid-phase microextraction (SPME) is a solventless, fast, and sensitive alternative herbicide residue extraction method that can be
J M Jurado et al.
Talanta, 106, 14-19 (2013-04-20)
4-Methylsterols and 4,4-dimethylsterols of 47 samples of subcutaneous fat from Iberian pigs reared on two different fattening systems, "Extensive" and "Intensive", have been analyzed by GC-MS and GC-FID. The lipids were extracted by melting the subcutaneous fat in a microwave
V Gajdůsková et al.
Veterinarni medicina, 37(8), 471-478 (1992-08-01)
Occurrence of individual polychlorinated biphenyl (PCB) congeners in the environment, foodstuffs and other biological materials was assessed. Analysis of specific PCB congeners (28, 52, 101, 138, 153, 180), occurring in animal raw materials and foodstuffs most frequently, has been implemented.
Zhihua Fan et al.
Environmental science & technology, 40(19), 6051-6057 (2006-10-21)
A sensitive, simple, and cost-effective passive sampling methodology was developed to quantify personal exposure to gaseous polycyclic aromatic hydrocarbons (PAHs). A Fan-Lioy passive PAH sampler (FL-PPS) is constructed from 320 sections of 1-cm long SPB-5 GC columns (0.75-mm i.d. and

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service