Skip to Content
Merck
All Photos(1)

Documents

20342

Porapak Porous Polymer Adsorbent

matrix Porapak QS, 50-80 mesh, bottle of 75 cc

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23201100

form

solid

Quality Level

packaging

bottle of 75 cc

parameter

250 °C temp. limit

technique(s)

gas chromatography (GC): suitable

surface area

~550 m2/g

matrix

Porapak QS

particle size

50-80 mesh

density

~0.34 g/mL (free fall density)

Looking for similar products? Visit Product Comparison Guide

General description

Porous polymers are the most suitable adsorbent for applications based on the analysis of gases, acids, amines, organics of low carbon number and water. They are best suited for gas chromatography and are basically copolymers of polydivinylbenzene (DVB) which are very porous in nature ranging from mesoporous to microporous.
Porapak porous polymers are spherical beads with consistent particle size, porosity, and surface area that help to insure analytical precision and accuracy.

For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents

Application

Porapak QS treated with 2% phosphoric acid maybe used as column packing for gas chromatographic analysis of volatile fatty acids in rumen fluid.

Footnote

Porapak QS is a silanized version of Porapak Q to reduce surface adsorption.

Legal Information

PoraPak is a trademark of Waters

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Analysis of rumen fluid volatile fatty acids by chromatography with Porapak QS.
kellogg DW.
Journal of Dairy Science, 52 (10), 1690-1692 (1969)
Poole C.
Gas Chromatography, 127-130 (2012)
Grob RL and Barry EF.
Modern Practice of Gas Chromatography, 79-83 (2004)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service