Skip to Content
Merck
All Photos(3)

Key Documents

20265

Supelco

ORBO 53 Activated Silica Gel (20/40) specially cleaned, 400/200 mg with Glass Fiber Filters

GFF,F,F separators, O.D. × L 7 mm × 100 mm, pkg of 50 ea

Synonym(s):

ORBO Activated Silica Gel Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131900

material

GFF,F,F separators
silica gel

Agency

NIOSH 2011,7903
OSHA ID-165SG,ID-174SG

product line

ORBO

composition

Bed A, 400 mg
Bed B, 200 mg

packaging

pkg of 50 ea

manufacturer/tradename

ORBO 53

technique(s)

active air sampling: suitable

O.D. × L

7 mm × 100 mm

matrix

Activated silica gel (specially cleaned)

particle size

20-40 mesh

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

ORBO 53 Activated Silica Gel (20/40) specially cleaned, 400/200 mg with Glass Fiber Filters consists of two beds of the same selective adsorbent separated by glass, wool, or foam. The dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller backup bed.

Application

ORBO 53 Activated Silica Gel (20/40) specially cleaned, 400/200 mg with Glass Fiber Filters have been used for active sampling of acid gases, specifically formic and acetic acid, and for collecting inorganic acids in cleanroom air.

Legal Information

ORBO is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Application of ion chromatography to the semiconductor industry: I. Measurement of acidic airborne contaminants in cleanrooms.
S Jessie L, et al.
Journal of Chromatography A, 804, 273-278 (1998)
Bjørn T Moe et al.
Anticancer research, 29(4), 1047-1052 (2009-05-06)
Endometrial hyperplasia is a precursor lesion of endometrial carcinoma. Clinical studies of endometrial hyperplasia have shown that levonorgestrel (LNG) is more therapeutically effective than medroxyprogesterone acetate (MPA). The present pharmacological in vitro study was performed to compare progestin effects on
A Orbo et al.
Tidsskrift for den Norske laegeforening : tidsskrift for praktisk medicin, ny raekke, 117(7), 972-976 (1997-03-10)
The development of female steroid hormone-related neoplasms such as gynaecologic and mammary cancers is influenced by hormones administered exogenously. Hormonal contraceptives and hormone replacement therapy both affect the risk of developing cancers in the endometrium, cervix, ovarium, and mammary glands.
K Flo et al.
Scandinavian journal of clinical and laboratory investigation, 55(8), 715-721 (1995-12-01)
Elevated extracellular cGMP levels have been observed in various clinical conditions, and the analyte has been proposed as a diagnostic marker of cardiovascular as well as malignant diseases. However, the use of extracellular cGMP as a pathophysiological marker requires detailed
Anne Ørbo et al.
The Journal of steroid biochemistry and molecular biology, 113(1-2), 139-149 (2009-01-14)
Patients with endometrial hyperplasia representing preliminary stages of endometrial cancer have shown to respond to therapy in 100% of the cases when treated with levonorgestrel-impregnated intrauterine device. Anti-proliferative effect has also been reported after application of an anti-progestin impregnated intrauterine

Related Content

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Air monitoring is used to measure the level of air pollutants in environmental, industrial, or indoor settings to assess the air quality per standards established by health and regulatory agencies.

Chromatograms

application for air monitoring, application for HPLC

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service