Skip to Content
Merck
All Photos(1)

Key Documents

10258

Supelco

Carbopack Carbon Adsorbent

matrix Carbopack C, 80-100 mesh, bottle of 10 g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23201100

Product Name

Carbopack Adsorbent, matrix Carbopack C, 80-100 mesh, bottle of 10 g

Agency

suitable for EPA 1613
suitable for USP S7

product line

Carbopack

form

granular

packaging

bottle of 10 g

technique(s)

LPLC: suitable
gas chromatography (GC): suitable
solid phase extraction (SPE): suitable

surface area

~10 m2/g

matrix

Carbopack C

matrix active group

carbon

particle size

80-100 mesh

pore size

~0 cm3/g macroporosity
~0 cm3/g mesoporosity
~0 cm3/g microporosity
~0 Å pore diameter

density

~0.64 g/mL (free fall density)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

A graphitized carbon black (GCB) can be non-porous or porous. The graphitization process results in a highly pure surface with great adsorption and desorption (if required) properties. Surface interactions depend solely on dispersion (London) forces. These particles are:
  • Granular
  • Friable
  • Used for molecules with an analyte size relative to C3-C20+ n-alkanes
  • Hydrophobic (can be used in high humidity environments)

Generally, GCB adsorbents offer weaker relative adsorptive strength compared to carbon molecular sieve (CMS) adsorbents, and similar relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) adsorbents. Our Carbopack products are a type of GCB adsorbent.
  • Particles are 40 mesh and smaller
  • Use 40/60 mesh to prevent channeling (if observed with a 20/40 mesh Carbotrap® adsorbent)
  • Use smaller mesh (60/80, 80/100, etc.) for all other applications
  • Use the smallest particle size available as long as the application can handle the pressure drop

For more information about any of our specialty carbon adsorbents, please visit sigma-aldrich.com/carbon

Legal Information

Carbopack is a trademark of Merck KGaA, Darmstadt, Germany
Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Plant Volatile Analysis
Hans FL and Jackson JF. et al.
Modern Methods of Plant Analysis, 19, 54-56 (1997)
Rybolt et al.
Journal of colloid and interface science, 220(1), 148-156 (1999-11-07)
Second gas-solid virial coefficients were determined at 403.5 +/- 0.5 K for 6 adsorbates, including butane, chloroform, trichlorofluoromethane (Freon 11), bromochloromethane, 1-chloro-2-methylpropane, and dibromodifluoromethane. For another 11 adsorbates, including dichlorodifluoromethane (Freon 12), chlorodifluoromethane (Freon 22), methyl chloride, methylene chloride, propane
Li-Ming Yuan et al.
Analytical chemistry, 78(18), 6384-6390 (2006-09-15)
Single-walled carbon nanotubes (SWNTs) have high surface area, high adsorption ability, and nanoscale interactions. In this study, capillary columns including SWNTs, ionic liquid (IL), and IL + SWNTs for GC were prepared. The separation results showed that SWNTs possessed a
Bo Glas et al.
Journal of environmental monitoring : JEM, 10(11), 1297-1303 (2008-11-01)
This article addresses problems that complicate attempts to compare methods when several factors may be associated with an effect, but it is not known which factors are relevant. Chemicals that may contribute to 'sick building syndrome' (SBS), and thus should
S A Heberle et al.
Analytical chemistry, 72(4), 840-845 (2000-03-04)
This paper describes a procedure for simultaneous enrichment, separation, and quantification of acetanilide herbicides and their major ionic oxanilic acid (OXA) and ethanesulfonic acid (ESA) metabolites in groundwater and surface water using Carbopack B as a solid-phase extraction (SPE) material.

Articles

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Related Content

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service