Skip to Content
Merck
All Photos(1)

Key Documents

Z740226

Supelco

TLC Aluminum Sheets

L × W 20 cm × 20 cm, silica gel 60 matrix, binder, Organic Polymer, fluorescent indicator

Synonym(s):

Aluminum Backed TLC Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

material

aluminum support
silica gel 60 matrix

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 ea

manufacturer/tradename

EMD Millipore® 1.05554.0001

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

200 μm

plate L × W

20 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

Legal Information

EMD Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Anurag Roy et al.
Scientific reports, 10(1), 15578-15578 (2020-09-25)
This study demonstrates the development of flexible graphene oxide coatings (GOCs) by the screen-printed technique and further its implementation as a thermal absorber for buildings' thermal comfort purpose. The basic concept consists the integration of the GOC as a flat

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service