Skip to Content
Merck

Z720445

Nalgene® graduated cylinders

volume 2000 mL, accuracy: 12.0 mL, polymethylpentene

Synonym(s):

PMP cylinder, graduated PMP cylinder, Nalgene 3663-2000, measuring cylinder, measuring flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121805
Volume measuring range:
2000 mL, accuracy: 12.0 mL
Material:
polymethylpentene
Feature:
subdivision 20.0 mL
Packaging:
pack of 1 ea, case of 4 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polymethylpentene

feature

subdivision 20.0 mL

packaging

pack of 1 ea, case of 4 ea

manufacturer/tradename

Nalgene 3663-2000

volume measuring range

2000 mL, accuracy: 12.0 mL

color

transparent

General description

Non-wetting, they deliver all they contain (calibrated TC/TD at 20°C). Meet Class B accuracy requirements of ASTM E1272 "Cylinder, Graduated, Laboratory, Glass" and all requirements of ISO Standard 6706 "Plastic Laboratory Ware-Graduated Measuring Cylinders". No meniscus to confuse readings. Blue, molded, PP base resists tipping. Molded-in graduations with additional major graduation lines on the back of cylinder for easier, more accurate fluid level readings. Generous pour spout. Can be autoclaved, but accuracy will be affected.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?

Explore all of our products under Nalgene® graduated cylinders




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library