Skip to Content
Merck
All Photos(1)

Key Documents

Z364827

Wheaton media bottles, glass

size 250 mL, Rubber lined phenolic cap

Synonym(s):

Wheaton bottles, laboratory bottles, media bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

borosilicate glass bottle
phenolic cap
round bottle

cap size

33-430

Joint

Joints threaded neck (33-430)

description

Autoclavable with cap loose.

sterility

non-sterile

feature

graduations
with cap

packaging

pack of 48 ea

manufacturer/tradename

WHEATON® 219757

H × diam.

148 mm × 67 mm , Cap off size

size

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Wheaton media bottles are manufactured from low-alkali borosilicate glass.
  • Clear bottles are ideal for storing culture media.
  • No-drip lip for clean pouring.
  • Sloping shoulder for easier cleaning.
  • Marking patch for identification.
  • Graduations show approximate volume.
  • Includes an autoclavable cap for sample protection.

Features and Benefits

• With graduations and marking patch for easy measuring volume and identifying content• Made from low extractable, clear borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements• Hand grips on 1 Liter bottle provide easy handling• Special pour lip facilitates drip free pouring• Packaged in partitioned carton to help prevent scratch marks on bottles

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service