Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
polypropylene
sterility
sterile; γ-irradiated (Certified RNase-, DNase-, Pyrogen- and DNA-free.), sterile; γ-irradiated
packaging
pack of 100 ea
manufacturer/tradename
Simport T334-6SPRBSI
technique(s)
cryopreservation: suitable
capacity
2 mL
color
blue cap
General description
Application
Features and Benefits
- Graduated with marking square for sample identification
- Color coded caps have internal threads and O-ring seal to minimize contamination
- Do not immerse in the liquid phase of liquid nitrogen
- Made of polypropylene
- Autoclavable
- Perfect for cryogenic work
1 of 1
This Item | |||
|---|---|---|---|
| material polypropylene | material polypropylene | material polypropylene | material colorless tube, polypropylene , skirted bottom |
| manufacturer/tradename Simport T334-6SPRBSI | manufacturer/tradename Simport T334-6SPRNSI | manufacturer/tradename Simport T334-6SPRYSI | manufacturer/tradename - |
| capacity 2 mL | capacity 2 mL | capacity 2 mL | capacity 2.0 mL |
| sterility sterile; γ-irradiated (Certified RNase-, DNase-, Pyrogen- and DNA-free.) | sterility sterile; γ-irradiated (Certified RNase-, DNase-, Pyrogen- and DNA-free.) | sterility sterile; γ-irradiated (Certified RNase-, DNase-, Pyrogen- and DNA-free.) | sterility sterile |
| packaging pack of 100 ea | packaging pack of 100 ea | packaging pack of 100 ea | packaging pack of 500 ea |
| color blue cap | color natural cap | color yellow cap | color - |
Still not finding the right product?
Explore all of our products under Freezing vials 2.0 mL, sterile
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

