Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.22
UNSPSC Code:
41121704
Capacity:
2 mL
Material:
colorless tube, polypropylene tube, round bottom
Sterility:
sterile (DNAse and RNAse free), sterile
Packaging:
pack of 500 ea (5 x 100 ea)
Feature:
internal threads
Parameter:
-196 °C min. temp.
material
colorless tube, polypropylene tube, round bottom
sterility
sterile (DNAse and RNAse free), sterile
feature
internal threads
packaging
pack of 500 ea (5 x 100 ea)
manufacturer/tradename
Greiner 121261
parameter
-196 °C min. temp.
technique(s)
cryopreservation: suitable
cap diam.
12.6 mm
capacity
2 mL
tube diam.
12.5 mm
color
natural cap
General description
- Cryo.s™ storage vials are ideally suited for storage and freezing samples at ultra-low temperature for research and development purposes as well as invitro diagnostics.
- The polypropylene material does not release a significant amount of leachable and hence samples stored remain free of contamination.
- Includes cap for sample protection.
Cryo.S freezing vials from Greiner are radiation sterilized along and are DNase- and RNase-free. Non-pyrogenic by LAL method. Vials and caps are made of polypropylene. Caps available in a variety of colors. 150 Cap inserts with 500 each size and 100 cap inserts with 300 each size.
Application
- Cell and microbial banking
- Biobanking - tissues and liquid biopsies
Features and Benefits
- Free of detectable DNase, RNase and human DNA
- Free of detectable endotoxins and cytotoxic substances
- CE-marked
- Material made of high-quality polypropylene guarantees high thermal resistance in a temperature range of -196°C to +37°C
- For safety reasons, they should be stored in the freezer or exclusively in the gas phase over liquid nitrogen
Legal Information
Cryo.s is a trademark of Greiner Bio-One GmbH
Still not finding the right product?
Explore all of our products under Greiner Cryo.s™ vials
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.