Skip to Content
Merck

T3285

TNM-FH insect medium

With ʟ-glutamine and sodium bicarbonate,liquid, sterile-filtered, suitable for insect cell culture

Synonym(s):

supplemented Grace′s medium

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352207
NACRES:
NA.75
MDL number:
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

TNM-FH insect medium, With L-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for insect cell culture

Quality Segment

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | insect: suitable

components

NaHCO3: 0.35 g/L
L-glutamine: 0.6 g/L

shipped in

ambient

storage temp.

2-8°C

General description

Several modifications of Grace′s medium were developed in several laboratories in the late 1960′s and 1970′s. Many of these modifications were developed by Dr. W.F. Hink for the growth of cells derived from the cabbage looper, Tricoplusia ni. This formula represents the modification known as TNM-FH. The medium when properly supplemented has been found to support the growth of cells derived from a variety of lepidopteran species. 

Application

TNM-FH insect medium has been used to culture Sf9 insect cells.


Still not finding the right product?

Explore all of our products under TNM-FH insect medium


Storage Class

10 - Combustible liquids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library