Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.22
UNSPSC Code:
41121800
Material:
glass
Pricing and availability is not currently available.
material
glass
packaging
pack of 1 ea
working volume
15 mL
General description
Designed primarily for cellular work where the nucleus remains intact after homogenization.
Features and Benefits
- Manufactured from borosilicate glass 3.3
- Designed primarily for cellular work where the nucleus remains intact after homogenization.
- All-glass construction
- Two pestles are supplied with each complete unit
- Large clearance pestle is used for the initial sample reduction
- Small clearance pestle is used to form the final homogenate
- Replacement components are available and completely interchangeable
1 of 1
This Item | |||
|---|---|---|---|
| material glass | material glass | material glass | material glass |
| working volume 15 mL | working volume 2 mL | working volume 7 mL | working volume 100 mL |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
Still not finding the right product?
Explore all of our products under Dounce tissue grinder tube
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

