Skip to Content

R6151

Reversible 96 well rack

assorted colors

Synonym(s):

microtube rack

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122804
Manufacturer/tradename:
Heathrow Scientific HS2345A
Feature:
autoclavable, Holds 96 x 1.5-2 mL tubes
Material:
polypropylene
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene

sterilization compatibility

autoclavable compatible

feature

autoclavable, Holds 96 x 1.5-2 mL tubes

manufacturer/tradename

Heathrow Scientific HS2345A

L × W × H

24.4 cm (9.6 in.) × 12 cm (4.7 in.) × 5.1 cm (2 in.)

color

assorted colors

General description

The Reversible 96-Well Tube Rack has easy-to-grasp tabs for sample handling and storage. This rack accommodates 96 × 0.5 mL microcentrifuge tubes on one side, or 96 × 1.5 - 2.0mL microcentrifuge tubes on the other. The rack is arranged in the standard 8 × 12 array. It features a handy snap-in-place lid, and easy to grasp tabs on each end of the rack. Grid lines are molded on the side of the rack that accommodates the smaller tubes making it easier to see the wells. Raised rings are molded on the other side of the rack making it easier to replace the 1.5 - 2.0 mL tubes from those wells.

Features and Benefits

  • New vibrant colors!
  • Raised rings around the 1.5 to 2.0 mL wells make tubes easier to remove
  • Molded Grid Lines 0.5 mL wells separated by molded-in grid lines, making them easier to see
  • Wells arranged in standard 8 x 12 array
  • Molded in-grid lines separate 0.5 mL wells making them easier to see
  • Raised rings around the 1.5 mL/2.0 mL wells make tubes easier to remove
  • Alphanumeric identification for quick location and retrieval of tubes Secure lid
  • Translucent lid snaps onto rack tabs for secure, visible storage
  • Spacious enough to fit most screw-top micro-centrifuge tubes
  • Stackable, saving valuable space


Still not finding the right product?

Explore all of our products under Reversible 96 well rack




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library