Skip to Content
Merck

P8049

Pipette Pump II

blue

Synonym(s):

pipette filler, thumb wheel pipette pump, 379111002, F37911-1002, liquid transfer hand tool, liquid transfer tool

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Manufacturer/tradename:
Bel-Art F37911-1002
Volume:
2 mL
Material:
plastic , silicone
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

plastic , silicone

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37911-1002

volume

2 mL

color

blue

compatibility

for use with pipettes up to 2 mL

General description

For safe and accurate pipetting with one-handed operation. Rotation of the thumb wheel provides precise control of filling or dispensing. Rapid emptying is possible by pressing the plunger or the quick release bar (not available on the 0.2 mL pump). Color coded for easy identification.

Legal Information

Pipette Pump is a trademark of Bel-Art Products, a division of SP


Still not finding the right product?

Explore all of our products under Pipette Pump II




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library