Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.22
UNSPSC Code:
41121800
Pricing and availability is not currently available.
material
glass
feature
autoclavable
packaging
pack of 1 ea
tube Overall L × O.D.
115 mm × 12 mm
working volume
3 mL
General description
All glass construction but with a PTFE pestle and an unground tube. Rounded shape on the lower portion of the pestle. Sample is progressively ground smaller in the rounded section. Homogenate is produced as the sample is forced through the cylindrical section. Recommend for use with softer tissues.
Clearance between pestle and tube is 0.004 in. to 0.006 in.
Clearance between pestle and tube is 0.004 in. to 0.006 in.
Features and Benefits
- Manufactured from borosilicate glass 3.3
- Sizes 21 to 24 have radial serrations on the lower portion of the pestle to deliver the homogenate into the cylindrical portion of the tube
- With PTFE pestle for application with softer tissues
- Ungrounded tube
- Replacement components are available and completely interchangeable
- Clearance between pestles and tubes is 0.004 " to 0.006 "
1 of 1
This Item | |||
|---|---|---|---|
| material glass | material glass | material glass | material - |
| working volume 3 mL | working volume 8 mL | working volume 45 mL | working volume - |
| tube Overall L × O.D. 115 mm × 12 mm | tube Overall L × O.D. 150 mm × 19 mm | tube Overall L × O.D. 220 mm × 32 mm | tube Overall L × O.D. - |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 100 ea (Individually Packed) |
| feature autoclavable | feature autoclavable | feature autoclavable | feature - |
Still not finding the right product?
Explore all of our products under Potter-Elvehjem PTFE pestle and glass tube
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Pei Shang et al.
Frontiers in neuroscience, 14, 561173-561173 (2020-11-17)
Alcohol use disorder (AUD) is characterized as a chronic, relapsing disease with a pattern of excessive drinking despite negative consequences to an individual's life. Severe chronic alcohol use impairs the function of the medial prefrontal cortex (mPFC), which contributes to
Federica Gaudino et al.
Antioxidants & redox signaling, 31(15), 1150-1165 (2019-08-29)
Aim: Nicotinamide adenine dinucleotide (NAD+) plays central roles in a wide array of normal and pathological conditions. Inhibition of
Global Trade Item Number
| SKU | GTIN |
|---|---|
| P7734-1EA | 04061833452691 |

