Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.22
UNSPSC Code:
41122800
Manufacturer/tradename:
Bel-Art F18982-0014
Feature:
Holds 14 in. plates
Material:
polycarbonate (autoclavable)
Packaging:
pack of 1 ea
material
polycarbonate (autoclavable)
feature
Holds 14 in. plates
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F18982-0014
H
37 cm (14.5 in.)
color
natural
compatibility
for use with Petri Dishes
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Increase workspace and efficiently transport large quantities of Petri dishes. The 24.1cm (9½") high size rack holds forty-eight 100mm Petri dishes, and the 36.8cm (14½") high rack holds eighty-four 100mm Petri dishes.
Application
Increase workspace and efficiently transport petri dishes with the Easyplate. The Easyplate eliminates a "balancing act" of petri dishes and enables you to transport petri dishes rapidly and orderly.
Features and Benefits
- Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes.
- Side labels provide space for critical sample identification.
- Lightweight, chemical resistant polycarbonate.
- Autoclavable at 121ºC (250ºF).
Legal Information
Scienceware is a registered trademark of Bel-Art Products, a division of SP
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| P7481-1EA | 04061826276570 |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service