Skip to Content
Merck

MTCR1010

MTC Bio PCR Rack With Lid

to hold, 96 x 0.2 mL tubes, orange

Synonym(s):

PCR tube rack, tube holder, tube pack, MTC Bio R2700-R, benchtop PCR tube holder

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.12
UNSPSC Code:
41122804
Manufacturer/tradename:
MTC Bio R1010
Feature:
to hold 96 x 0.2 mL tubes
Material:
orange , polypropylene
Packaging:
pack of 5 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

orange , polypropylene

feature

to hold 96 x 0.2 mL tubes

packaging

pack of 5 ea

manufacturer/tradename

MTC Bio R1010

L × W × H

5.0 in. × 3.3 in. × 1.2 in.

General description

Rack, PCR, 96x0.2ml, with lid, 5/pk
Suitable for refrigerator and freezer storage as low as -86˚C, these boxes have translucent lids and numbered cavities.

Features and Benefits

  • Polypropylene, withstand -80°C
  • Compact and space efficient
  • Autoclavable

Legal Information

MTC is a trademark of MTC Bio




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library