Skip to Content
Merck

M9288

Minimum Essential Medium Eagle

With Hanks′ salts, without ʟ-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture, 10x

Synonym(s):

EMEM, MEM

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352207
NACRES:
NA.75
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Minimum Essential Medium Eagle, 10 ×, With Hanks′ salts, without L-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture

sterility

sterile-filtered

form

liquid

concentration

10 ×

technique(s)

cell culture | mammalian: suitable

impurities

endotoxin, tested

components

NaHCO3: no
Hanks’ salts (2% CO2): yes
L-glutamine: no
HEPES: no
sodium pyruvate: no
phenol red: yes

shipped in

ambient

storage temp.

2-8°C

General description

Minimum Essential Medium (MEM), one of the most used synthetic cell culture media, is developed by Harry Eagle. It is used to cultivate various types of cells grown in monolayers.

Application

Minimum Essential Medium Eagle has been used as a transport media to maintain pig liver cells.

Preparation Note

Supplement with 0.292 g/L L-glutamine, 0.35 g/L sodium bicarbonate at 1×.


Still not finding the right product?

Explore all of our products under Minimum Essential Medium Eagle


Storage Class

12 - Non Combustible Liquids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library