Skip to Content
Merck

Skip To

M9060

Greiner 96 well plates, polypropylene

392 μL/well, flat bottom clear polypropylene wells, non-sterile

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates, Greiner 655201

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
colorless polypropylene , flat bottom clear polypropylene wells, polypropylene
Size:
96 wells
Sterility:
non-sterile
Binding type:
non-treated surface
Feature:
lid: no, skirt (F-bottom)
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

colorless polypropylene , flat bottom clear polypropylene wells, polypropylene

sterility

non-sterile

feature

lid: no, skirt (F-bottom)

packaging

case of 100

manufacturer/tradename

Greiner 655201

maximum volume

392 μL

size

96 wells

working volume

370 μL

binding type

non-treated surface

General description

96W Microplate, well working volume 25-370 μL; total well volume 392 μL.
Multiwell plates from Greiner. Standard microplate footprint. DNAse/RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Application

Free of detectable DNase/RNase, human DNA and pyrogens.

Other Notes

96 well flat (F) solid bottom; microplate, chimney well, no lid, alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; curvature approx. 200 um.

Legal Information


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
M9685M8185M8935
feature

lid: no, skirt (F-bottom)

feature

lid: no, skirt (F-bottom)

feature

lid: no

feature

lid: no

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

material

colorless polypropylene , flat bottom clear polypropylene wells

material

black polypropylene , flat bottom black polypropylene wells

material

V-bottom clear wells, clear polypropylene

material

black polypropylene plate, conical bottom black polypropylene wells

binding type

non-treated surface

binding type

non-treated surface

binding type

non-treated surface

binding type

non-treated surface

manufacturer/tradename

Greiner 655201

manufacturer/tradename

Greiner 655209

manufacturer/tradename

Greiner 651201

manufacturer/tradename

Greiner 651209

working volume

370 μL

working volume

370 μL

working volume

335 μL

working volume

335 μL


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library