Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.22
UNSPSC Code:
41122107
Material:
black polystyrene plate, flat clear borosilicate glass wells (175um thick), polystyrene
Size:
1536 wells
Sterility:
sterile
Binding type:
non-treated surface
Feature:
lid
material
black polystyrene plate, flat clear borosilicate glass wells (175um thick), polystyrene
description
glass bottom microplates
sterility
sterile
feature
lid
packaging
pack of 1 ea
manufacturer/tradename
Greiner 783892
L × W
127.76 mm × 85.48 mm
size
1536 wells
well volume
12.6 μL
well working volume
3-10 μL
color
black plate, clear wells
binding type
non-treated surface
General description
Greiner Bio-One and Aventis Pharma have collaborated to develop a range of unique glass bottom microplates (24, 96, 384, 1536 well). Each microplate incorporates high quality optical glass, with a thickness of 175 μm, bonded to the parent plate. All plates comply to the standardized microplate footprint and offer high quality performance in applications where low autofluorescence and optical clarity are required. Available in opaque black, the plates are ideally suited for high-resolution imaging, sensitive fluorescence and confocal microscopy applications, like single molecule detection (SMD) or fluorescence correlation spectroscopy (FCS).
SensoPlate™; 1536 flat bottom, non-treated microtiter plate with an optimal working volume of 3-10 μL; maximum well capacity of 12.6 μL. Surface Area: 2.3 MM(2)
Application
For high-resolution imaging, sensitive fluorescence and confocal microscopy applications, like single molecule detection (SMD) or fluorescence correlation spectroscopy (FCS).
Features and Benefits
- Dimensions: Length: 127.76mm;
- Width: 85.48mm
- Borosilicate glass (175um thick)
- High Optical Clarity
- Low autofluorescence
- Bottom flatness better than 100um
- Class VI biocompatible adhesive
Other Notes
1536 well LoBase microtiter plate, with lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0,15 mm; width: 85.48 +/- 0,15 mm; curvature: approx.100 μm.
Legal Information
SensoPlate is a trademark of Greiner Bio-One GmbH
Still not finding the right product?
Explore all of our products under Greiner Sensoplate™ glass bottom multiwell plates
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M4562-1EA | 04061834228301 |