Skip to Content
Merck

M0200

Minimum Essential Medium Eagle

Alpha Modification, with sodium bicarbonate and ʟ-glutamine, without nucleosides, liquid, sterile-filtered, suitable for cell culture

Synonym(s):

αMEM, MEM

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352207
NACRES:
NA.75
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Minimum Essential Medium Eagle, Alpha Modification, With sodium bicarbonate and L-glutamine, without ribonucleosides and deoxyribonucleosides, liquid, sterile-filtered, suitable for cell culture

Quality Segment

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | mammalian: suitable

impurities

Endotoxin, tested

components

phenol red: 0.011 g/L
glucose: 1.0 g/L
L-glutamine: 0.292 g/L
NaHCO3: 2.2 g/L

shipped in

ambient

storage temp.

2-8°C

General description

Minimum Essential Medium (MEM), developed by Harry Eagle, is one of the most widely used of all synthetic cell culture media. This is the most enriched variation of the MEM formulation offered. It contains all 21 normal amino acids, some at increased concentrations. In addition, it contains 5 additional vitamins.


Still not finding the right product?

Explore all of our products under Minimum Essential Medium Eagle


Storage Class

12 - Non Combustible Liquids

wgk

WGK 1



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library