Skip to Content
Merck

HS4325

Microcentrifuge Tube

capacity 1.5 mL, conical bottom, pack of 1000 ea

Synonym(s):

Centrifuge Tube, Microtube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.11
UNSPSC Code:
41121703
Material:
conical bottom, flat cap, natural polypropylene
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

conical bottom, flat cap, natural polypropylene

sterility

non-sterile

feature

cap pushfit attached cap

packaging

pack of 1000 ea

manufacturer/tradename

Heathrow Scientific HS4325

cap diam.

13.4 mm

capacity

1.5 mL

tube diam.

12.9 mm

suitability

suitable for (Microcentrifugation)

General description

Microcentrifuge Tubes are certified DNase, RNase and Pyrogen free.

Features and Benefits

  • Microtube Volume- 1.5 mL
  • 100% polypropylene
  • Attached flat cap for easy one-handed use
  • Frosted writing area and a syringe pierceable cap
  • Autoclavable
  • Disposable


Still not finding the right product?

Explore all of our products under Microcentrifuge Tube




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
HS4325-1000EA04065265820844