Skip to Content
Merck

HS2864

Arctic Squares® Freezer Rack for Upright Freezers

holds 2" freezer boxes, Holds 16 x boxes

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122806
Manufacturer/tradename:
Heathrow Scientific HS2864
Feature:
Holds 16 x boxes
Material:
steel
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

steel

feature

Holds 16 x boxes

manufacturer/tradename

Heathrow Scientific HS2864

technique(s)

cryopreservation: suitable

size

139x571x238 mm

Features and Benefits

  • innovative horizontal drawer system for upright freezers
  • constructed of corrosion-resistant stainless steel with four drawers to hold 16 boxes
  • drawers feature a unique stop, that when fully extended pivot down allowing easy box access
  • steel drawer handles provide a user-friendly grip
  • freezer rack also includes a pull-out wire handle for easy removal off the freezer shelf
  • holds box height up to 53 mm
  • compatible with most standard 2" freezer storage boxes

Legal Information

Arctic Squares is a registered trademark of Heathrow Scientific LLC




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
HS286404061832767710