Skip to Content
Merck

HS28271

Bag heat sealer with cutter

AC/DC input 220 V / 230 V AC, Schuko plug

Synonym(s):

bag sealer, plastic bag sealer

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.79
UNSPSC Code:
41122406
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


manufacturer/tradename

Heathrow Scientific HS28271

General description

The Heat Sealer with cutter quickly and efficiently seals polyethylene or polypropylene bags, sheets or flat tubing from 0.01 to 0.8 mm thick. The sliding blade removes excess material 19mm from the seal.
  • Timing knob ensures safe sealing. Simply turn knob to set time (1-8 seconds), press handle down and remove when light indicates cycle is complete
  • Heating element measures 310 mm long and is only hot when sealing
  • Includes replacement part kit: two extra blades, two extra heating elements and two extra PTFE cloths
  • Additional replacement part kits can be ordered separately
  • Measures 86 mm W x 446 mm D x 166 mm H (closed), 450 Watt unit with a 153 cm power cord



Still not finding the right product?

Explore all of our products under Bag heat sealer with cutter




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library