Skip to Content
Merck

HS24318

Pop-Up tube rack

45 x 15 mL, purple polypropylene rack

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.17
UNSPSC Code:
41122800
Manufacturer/tradename:
Heathrow Scientific HS24318
Feature:
45 x 15 mL
Material:
purple polypropylene rack
Packaging:
pack of 2 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

purple polypropylene rack

feature

45 x 15 mL

packaging

pack of 2 ea

manufacturer/tradename

Heathrow Scientific HS24318

L × W × H

255 mm × 137 mm × 72 mm

General description

Simple, easy action to open and close - expand and collapse when racks are needed. Designed to help organize 15 and 50 mL tubes. Imprinted grid aides quick retrieval. Stack racks in open or closed position. Saves space when racks are not in use! Robust polypropylene construction. Not recommended for cleaning in autoclave.

Measures 255 x 137 x 72 mm when expanded; 21 mm H when collapsed.
The Pop-Up Rack collapses for compact storage and “pops-up” for quick use, easy open and close.

Features and Benefits

  • Constructed of polypropylene
  • Easy to open and close
  • Alphanumeric Identification for quick location and retrieval of tubes
  • Stack racks in open or closed position
  • Saves space when racks are not in use
  • Not recommended for autoclaving

Legal Information



Still not finding the right product?

Explore all of our products under Pop-Up tube rack




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library