Skip to Content

HS23202A

TrueNorth® Cryogenic Vial

capacity 2 mL, assorted colors lid, round bottom (, ribbed skirt)

Synonym(s):

Cryogenic vial

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.11
UNSPSC Code:
41121704
Capacity:
2 mL
Material:
assorted colors lid, natural tube (with assorted cap colors (Blue, Red, Green, Purple, Grey)), polypropylene , round bottom (, ribbed skirt)
Sterility:
sterile
Packaging:
pack of 500 ea
Parameter:
-196 °C min. temp.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

assorted colors lid, natural tube (with assorted cap colors (Blue, Red, Green, Purple, Grey)), polypropylene , round bottom (, ribbed skirt)

description

threaded joint external

sterility

sterile

packaging

pack of 500 ea

manufacturer/tradename

Heathrow Scientific HS23202A

parameter

-196 °C min. temp.

cap diam.

12.2 mm

capacity

2 mL

tube diam.

12 mm

General description

The True North Cryogenic Vial′s innovative design saves space in your freezer. The vials are non-pyrogenic, non-cytotoxic, and DNase, RNase free.

Features and Benefits

  • Puncture/rupture-resistance polypropylene vial
  • Silicone lid seal & patented easy-grip faceted lid with ergonomic 1.5 twist to open and close
  • Flush cap saves space during storage
  • Printed writing area and graduations
  • Sterile packed in resealable bags. Includes traceable sterility certificate
  • Recommended for mechanical freezers and vapor phase LN2 (-196 °C)
  • US Patent No. D595424
  • Disposable

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC


Still not finding the right product?

Explore all of our products under TrueNorth® Cryogenic Vial




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library