Skip to Content
Merck

HS206371C

Transfer Pipette

working volume 1 mL, sterile, pack of 500 ea (individually wrapped)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.04
UNSPSC Code:
41121500
Capacity:
5 mL
Material:
polyethylene
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polyethylene

sterility

sterile

feature

graduations 0.25 mL

packaging

pack of 500 ea (individually wrapped)

manufacturer/tradename

Heathrow Scientific HS206371C

capacity

5 mL

working volume

1 mL

General description

The Transfer Pipette is a one-piece, unbreakable polyethylene plastic pipette, and is well-suited for blood banking, urinalysis, hematology, wet chemistry, microbiology, and serology.

Features and Benefits

  • 1 mL working volume (5 mL volume) x 150 mm L, .25 mL graduations
  • Sterile, single wrapped
  • Lot-to-lot traceability
  • Disposable


Still not finding the right product?

Explore all of our products under Transfer Pipette




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library