Skip to Content
Merck
All Photos(1)

Key Documents

HS20341B

Aluminum Test Tube Basket

basket L × width × H 256 mm × 152 mm × 152 mm, silver

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.12

Pricing and availability is not currently available.

material

aluminum
silver

feature

holds Test tubes, lab consumables

packaging

pack of 1 ea

manufacturer/tradename

Heathrow Scientific HS20341B

basket L × width × H

256 mm × 152 mm × 152 mm

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
BAF187990000Z273244HS120207
feature

holds Test tubes, lab consumables

feature

-

feature

-

feature

Holds 24 x 15-50 mL tubes, Holds 24 x 30 mm tubes

material

aluminum , silver

material

-

material

-

material

polyoxymethylene (fiberglass reinforced)

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pkg of 6 x 100 tablets in 6PAK, pkg of 100 tablets in 1PAK

packaging

pk of 8 ea

basket L × width × H

256 mm × 152 mm × 152 mm

basket L × width × H

-

basket L × width × H

-

basket L × width × H

-

General description

The strong Test Tube Basket is ideal for washing and storing test tubes in mechanical washers or autoclaves.

Features and Benefits

  • Baskets for use in washers, autoclaves or for storage of lab consumables
  • Autoclavable

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service