HS1426C
Diamond shaped weigh boats
polystyrene, volume 100 mL, black, anti-static
Synonym(s):
weigh dish, weighing boat, weighing dish, weighing pan
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.35
Recommended Products
material
polystyrene
packaging
pk of 500
manufacturer/tradename
Heathrow Scientific HS1426C
L × W × H
119 mm × 90 mm × 19 mm
volume
100 mL
color
black
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
These flexible polystyrene boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss. Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Features a diamond shape that easily flexes for accurate pouring
- Wide, flat bottom to resist tipping
- Antistatic versions available
- 2 color and 4 sizes
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10 to 70°C (14 to 158°F)
- Can be used with microwave moisture analyzers
- All are FDA/food-grade compliant
- Pack of 500
- Disposable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service