Skip to Content
Merck

HS1426A

Diamond shaped weigh boats

polystyrene, volume 25 mL, black, anti-static

Synonym(s):

weigh dish, weighing boat, weighing dish, weighing pan

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
41121812
Material:
polystyrene
Packaging:
pk of 500
Manufacturer/tradename:
Heathrow Scientific HS1426A
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene

packaging

pk of 500

manufacturer/tradename

Heathrow Scientific HS1426A

L × W × H

71 mm × 46 mm × 14 mm

volume

25 mL

color

black

General description

These flexible polystyrene boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss. Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.

  • Features a diamond shape that easily flexes for accurate pouring
  • Wide, flat bottom to resist tipping
  • Antistatic versions available
  • 2 color and 4 sizes
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F)
  • Can be used with microwave moisture analyzers
  • All are FDA/food-grade compliant
  • Pack of 500
  • Disposable


Still not finding the right product?

Explore all of our products under Diamond shaped weigh boats




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library