Skip to Content
Merck

HS1425A

Diamond shaped weigh boats

polystyrene, volume 25 mL, white, anti-static

Synonym(s):

weigh dish, weighing boat, weighing dish, weighing pan

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
41121812
eCl@ss:
32040608
Material:
polystyrene
Packaging:
pk of 500
Manufacturer/tradename:
Heathrow Scientific HS1425A
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene

packaging

pk of 500

manufacturer/tradename

Heathrow Scientific HS1425A

L × W × H

71 mm × 46 mm × 14 mm

volume

25 mL

color

white

General description

These flexible polystyrene boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss. Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.

  • Features a diamond shape that easily flexes for accurate pouring
  • Wide, flat bottom to resist tipping
  • Antistatic versions available
  • 2 color and 4 sizes
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F)
  • Can be used with microwave moisture analyzers
  • All are FDA/food-grade compliant
  • Pack of 500
  • Disposable


Still not finding the right product?

Explore all of our products under Diamond shaped weigh boats




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library