Skip to Content
Merck

HS120185

Adapt-a-Rack® Flexible Multi-Tube Rack

for tubes, 5 ‑ 50 mL, Combo Blue/Yellow, pk of 2

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122804
Manufacturer/tradename:
Heathrow Scientific HS120185
Feature:
for tubes 5 ‑ 50 mL, Holds 4 x 12-30 mm tubes, Holds 4 x 5-50 mL tubes
Material:
yellow/blue POM
Packaging:
pk of 2
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

yellow/blue POM

feature

for tubes 5 ‑ 50 mL, Holds 4 x 12-30 mm tubes, Holds 4 x 5-50 mL tubes

packaging

pk of 2

manufacturer/tradename

Heathrow Scientific HS120185

L × W × H

18.1 × 5.6 × 7.6 cm

size × diam.

4 wells × 12-30 mm

General description

Each slot of the flexible multi-tube rack adapts to accommodate 12-30 mm (5-50 mL) tubes and holds in a firm upright position.

Features and Benefits

  • made from POM
  • racks can be linked together for additional holding capacity
  • open sides allow for label viewing
  • flat base to hold tubes upright
  • linked racks should be supported underneath when carrying
  • available in soldi or a combination of colors for easy coding indentification
  • autoclavable

Legal Information

Adapt-a-Rack is a registered trademark of Heathrow Scientific LLC


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library