Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.22
UNSPSC Code:
41121815
Capacity:
2 mL
Material:
self-standing natural polypropylene
Sterility:
non-sterile
Packaging:
pack of 500 tubes (Bulk wrapped)
Feature:
graduations 0.5, 1.0, 1.5 mL
material
self-standing natural polypropylene
sterility
non-sterile
feature
graduations 0.5, 1.0, 1.5 mL
packaging
pack of 500 tubes (Bulk wrapped)
manufacturer/tradename
Heathrow Scientific HEA10060
parameter
18,000 × g max. RCF
O.D.
13.3 mm
capacity
2 mL
Features and Benefits
- screw-top tubes with O-ring caps by Heathrow Scientific offer safe long-term storage
- screw-on polypropylene lids with TPE O-ring creates an excellent seal for secure storage
- clear tubes provide excellent view of samples
- skirted, self-standing base makes filling and retrieval easy
- autoclavable
- disposable
- tubes have a frosted writing area ideal for sample processing and storage applications
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.