Skip to Content
Merck
All Photos(2)

Key Documents

GBL654006

Grace Bio-Labs SecureSeal imaging spacer

1 well, diam. × thickness 20 mm × 0.12 mm

Synonym(s):

peal and stick adhesive chamber spacers, thin adhesive spacers for coverslpis, thin adhesive spacers for slides

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

material

adhesive/adhesive
colorless

sterility

non-sterile

packaging

pack of 100 ea

manufacturer/tradename

Grace Bio-Labs 654006

diam. × thickness

20 mm × 0.12 mm

external L × W

25 mm × 25 mm

wells

1

Looking for similar products? Visit Product Comparison Guide

General description

Imaging spacers are ultra-thin adhesive spacers which peel-and-stick to coverglass or microscope slides to confine specimens without compression. Layer multiple spacers to custom build chambers to any depth desired.

Application

Imaging
Microscopy
High-temperature single-molecule kinetic analysis
anti-Stokes Raman scattering microscopy

Legal Information

SecureSeal is a trademark of Grace Bio-Labs, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Peng Fan et al.
The journal of physical chemistry letters, 10(13), 3763-3772 (2019-06-28)
Understanding the excitonic behavior in two-dimensional transition-metal dichalcogenides (2D TMDs) is of both fundamental interest and critical importance for optoelectronic applications. Here, we investigate the transient excitonic behavior and Stokes shift in WS2 monolayers on both sapphire and glass substrates.
Hanqing Xiong et al.
The journal of physical chemistry letters, 10(13), 3563-3570 (2019-06-12)
Fluorescence spectroscopy and Raman spectroscopy are two major classes of spectroscopy methods in physical chemistry. Very recently, stimulated Raman excited fluorescence (SREF) has been demonstrated ( Xiong, H.; et al. Nature Photonics , 2019 , 13 , 412 - 417
Alexander Kreymerman et al.
Scientific reports, 9(1), 10669-10669 (2019-07-25)
The process of mitochondrial fission-fusion has been implicated in diverse neuronal roles including neuronal survival, axon degeneration, and axon regeneration. However, whether increased fission or fusion is beneficial for neuronal health and/or axonal growth is not entirely clear, and is likely
Jo-Anne Johnson et al.
Biology open, 7(4) (2018-04-18)
The airways are lined by secretory and multiciliated cells which function together to remove particles and debris from the respiratory tract. The transcriptome of multiciliated cells has been extensively studied, but the function of many of the genes identified is

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service