Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
biological source
bovine
Quality Segment
form
ammonium sulfate suspension
specific activity
1.0-3.0 units/mg protein (modified Warburg-Christian)
foreign activity
α- and β-glucosidase ≤0.2%, α-fucosidase ≤0.2%, α-galactosidase ≤0.2%, α-mannosidase ≤0.2%, β-N-acetylglucosaminidase ≤1.0%
storage temp.
2-8°C
Application
Biochem/physiol Actions
Physical form
Other Notes
1 of 1
This Item | |||
|---|---|---|---|
| specific activity 1.0-3.0 units/mg protein (modified Warburg-Christian) | specific activity ≥0.15 units/mg protein | specific activity ≥500 units/mg protein (biuret) | specific activity ≥500 units/mg protein |
| biological source bovine | biological source bovine liver | biological source - | biological source - |
| form ammonium sulfate suspension | form lyophilized powder | form aqueous glycerol suspension | form lyophilized powder |
| storage temp. 2-8°C | storage temp. −20°C | storage temp. −20°C | storage temp. −20°C |
| foreign activity α- and β-glucosidase ≤0.2%, α-galactosidase ≤0.2%, β-N-acetylglucosaminidase ≤1.0%, α-fucosidase ≤0.2%, α-mannosidase ≤0.2% | foreign activity - | foreign activity - | foreign activity - |
| Quality Level 200 | Quality Level 200 | Quality Level 200 | Quality Level 300 |
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


